£10.49
Ex VAT
£12.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
This AutoSafe knife from Moving Edge® boasts safety and durability. The knife features automatic blade retraction on completion of cut that leaves no possibility of leaving the blade out unattended, an easy blade change system, ergonomic grip with lanyard fixing loop.
Features and Benefits
• Automatic blade retraction on completion of the cut to ensure maximum safety and avoiding accidental cutting
• The retractable action ensures that there is no possibility of leaving the blade out unattended
• Easy blade change system that doesn't require tools to reduce tool downtime
• Ambidextrous design makes the product suitable for left handed and right handed users
• Comfortable ergonomic grip improves user comfort and control when using
• Ultra lightweight design, weighing only 50 grams for ease of use
• Durable wear-resistant plastic body makes for a resilient product
Typical Applications
• Retail
• Warehousing
• Distribution
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Moving Edge |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Strech Film |
EAN | 5060182989963 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Black Red |
Handle Material | ABS Plastic |
Insulated | No |
Knife Features | Lanyard Fixing Loop Tool-Less Blade Change |
MFR Part No. | 372212 |
Overall Length | 100mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |