£7.49
Ex VAT
£8.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
4 Variations Available
Product Details
Product Specification
6" Curved Blade Boning Knives
Use a narrow boning knife on meat where a thin blade is needed to cut accurately.
Boning Knives
Designed for cutting meat away from the bone, trimming excess fat or preparing thin cutlets.
Most Granton knives are made from fully hardened and tempered stainless steel and are easy to clean. Both the black and coloured handles are insert-moulded from polypropylene co-polymer to withstand sterilising and dishwasher use and do not present the potential health hazards that are frequently associated with other knives.
Our blades are laser tested and made to BS EN ISO 8442-1:1998 from hot Sheffield forgings or fully hardened and tempered stainless steel, double taper ground and hand finished.
Cross Contamination - The Granton® ColourGripTM System
All Granton® knives are available with a choice of red, blue, yellow, green, brown, white or black handles. This system helps prevent cross contamination by assigning coloured handles to particular work areas. This table shows how coloured handles can be assigned to particular work areas. This offers instant visual identification of potential cross contamination hazards.
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Blade Operation | Fixed |
Blade Shape | Curved |
Brand | Granton |
Compatible Materials | Meat (Boning) |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Black |
Handle Material | Polypropylene Co-Polymer |
Insulated | No |
MFR Part No. | 47516 |
Type | Food Service Knife |
UNSPSC Code | 27111503 |