SKU:
MRR5376767R
MPN:
54000410
£17.79
Ex VAT
£21.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
For those applications where a standard length blade simply isn't long enough, this MDP (Metal detectable Plastic) safety knife boasts a 36mm cutting depth. The SECUNORM PROFI40 MDP is ideally suited and designed for use in food and pharmaceutical industries, for cutting bags, thick cardboard and various films. Fitted with a stainless steel blade and possessing an unpainted aluminium body with retractable blade action.
Features and Benefits
• Metal Detectable Plastic that can be detected in X-ray and other detectors t enhance safety
• Long 36mm cutting depth allows for safer cutting
• SECUNORM spring back technology gives automatic retraction when the thumb pressure is released for optimum safety and reduced risk of accidental cutting
• Easy blade change via the simple slide-out action, which also allows for keeping internal workings clean
• Stainless Steel blade avoids corrosion and is highly resilient
• Unpanted handle reduces the risk of contamination from the knife itself when working
• Robust aluminium handle is ergonomically shaped and durable
Typical Applications
• Food industry
• Pharmaceutical industry
• Any application where foreign object debris is a critical issue
• Warehousing
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Blade Operation | Self-retracting |
Blade Shape | Straight |
Brand | Martor |
Compatible Materials | Cardboard Cord Felt Fleece Foil Paper Plastic Polystyrene PVC Tape Textiles Wrapping |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Blue Silver |
Handle Material | Aluminium |
Insulated | No |
MFR Part No. | 54000410 |
Overall Length | 143mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |