£4.19
Ex VAT
£5.03
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
These lightweight, high performance disposable safety knives come complete with a built-in tape cutter. Both products act as a disposable box cutter with the option of a tape cutter blade. With an ergonomic handle, the Food Safe version is the metal detectable version of the high-performance Dispo Lite safety knife.
Features and Benefits
• Ergonomic design makes the products user friendly
• Vibrant colour design allows for instantaneous visibility
• Possesses a lanyard fixing loop to easily attach the product to your person or to hand it up in storage
• Safe and easy way to cut a host of materials
Typical Applications
• Both products are ideal for safely box opening and tape cutting, bag opening, slicing plastic film, pallet strapping and shrink wrap
Notes
• MVG5373110A is a metal detectable version, with no food trap
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed |
Blade Shape | Straight |
Brand | Moving Edge |
Compatible Materials | Adhesive Tape Shrink Wrap Strech Film |
EAN | 5060182989925 |
ECLASS Code | 21040602 |
Hand Preference | Right Hand |
Handle Colour | Red |
Handle Material | Plastic |
Insulated | No |
Knife Features | Lanyard Fixing Loop |
MFR Part No. | 571212M |
Overall Length | 170mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |