£7.99
Ex VAT
£9.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Metal body and polypropylene handle.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed |
Blade Shape | Straight |
Brand | Moving Edge |
Compatible Materials | Adhesive Tape Cardboard Shrink Wrap Strech Film |
EAN | 5060182982155 |
ECLASS Code | 21040602 |
Hand Preference | Right Hand |
Handle Colour | Black |
Handle Material | Polypropylene Co-Polymer |
Insulated | No |
Knife Features | Lanyard Fixing Loop |
MFR Part No. | 745242 |
Overall Length | 150mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |