noscriptMoving Edge 796242, Fixed, Safety Knife, Straight, Steel Blade 796242 | Cromwell Tools

Moving Edge

796242, Fixed, Safety Knife, Straight, Steel Blade

SKU:

MVG5374120A

MPN:

796242

£10.99

Ex VAT

£13.19

Inc VAT

OUT OF STOCK

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    GR8
    Suitable for safely cutting cardboard, shrink wrapping and strapping, in retail, distribution and industrial applications. Spare blades on request. Overall length: 155mm.


    Food Safe Safety Knife - Metal detectable body and polypropylene handle.


    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Blade Operation

    Fixed

    Blade Shape

    Straight

    Brand

    Moving Edge

    Compatible Materials

    Adhesive Tape Cardboard Shrink Wrap Strech Film

    ECLASS Code

    21040602

    Hand Preference

    Right/Left Hand

    Handle Colour

    Blue

    Handle Material

    Polypropylene Co-Polymer

    Insulated

    No

    Knife Features

    Lanyard Fixing Loop

    MFR Part No.

    796242

    Overall Length

    155mm

    Type

    Safety Knife

    UNSPSC Code

    27111503