£14.49
Ex VAT
£17.39
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Designed to help protect the user against accidental contact or flashover when working on energised systems. Ergonomically shaped insulating handle with a solid, fixed straight steel blade.
Features and Benefits
• Thumb recess and "finger hook" at the end of the handle ensure a good transmission of force when the blade is pulled
• Transparent protective cap
• Particularly confident grip thanks to slip-proof soft components
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Blade Operation | Fixed |
Brand | Knipex |
Compatible Materials | Wire |
EAN | 4003773026563 |
ECLASS Code | 21040602 |
Insulated | No |
MFR Part No. | 98 54 |
Overall Length | 190mm |
Type | Cable Knife |
UNSPSC Code | 27111503 |