£46.79
Ex VAT
£56.15
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
The auto-retract metal squeeze knife delivers high-performance cutting with an ergonomic, squeezable handle for easy blade activation. The tool-free blade replacement is convenient and simple and ensures maximum protection against cutting injuries.
Features and Benefits
• Ceramic blade technology lasts up to 11X longer than metal blades
• Ceramic material is more finger-friendly and reduces cut injuries
• Rounded blade can be locked to avoid accidental exposure
• Lanyard hole for convenient storage when not in use
• Blade can be flipped to use both sides for economy in use
Typical Applications
• Warehousing
• Industrial settings
Attribute | Value |
---|---|
Blade Material | Ceramic |
Blade Operation | Self-retracting |
Blade Shape | Trapezoid |
Brand | Slice |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Silver |
Handle Material | Metal |
MFR Part No. | 10493 |
Type | Safety Knife |
UNSPSC Code | 27111503 |