£17.99
Ex VAT
£21.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Designed for strength and durability, the Klever Eco Xchange20 cutting blade has a replaceable head to reduce single-use plastic waste. The recessed blade protects the hands against cutting injuries and protects products from accidental damage.
Features and Benefits
• Crafted from 95% of recycled plastic for a sustainable solution
• Lanyard hole allows for easy storage when not in use
• Can be recycled again for reduced general waste
• Lightweight handle can be held in multiple positions for a range of applications
• Ergonomic handle allows for increased control when cutting for enhanced safety
• Double-sided blade openings allow for maximum blade use
• Easy release locking tab allows for tool-free replacement of blades for convenience and safety
Typical Applications
• Cutting through tape, banding, pallet wrap and cardboard
Attribute | Value |
---|---|
Blade Material | Aluminium |
Blade Operation | Fixed |
Blade Shape | Straight |
Brand | Slice |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Black |
Handle Material | Recycled Plastic |
MFR Part No. | ECO-200XC-20EX |
Type | Box Cutter |
UNSPSC Code | 27111503 |