£18.49
Ex VAT
£22.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
The Klever Eco Xchange30 safety cutter features a recessed blade that protects the hands and fingers against cutting injuries. Lightweight and durable, this safety cutter has a long handle design to allow for maximum control and reach.
Features and Benefits
• Made from recycled plastic for a sustainable solution
• Tape slipper allows for easier box opening
• Lanyard hole for safe storage when not in use
• Heads can be replaced to avoid single-use plastic handles
• Can be recycled for reduced landfill waste
• Double-sided blade openings allow for maximum blade use
Typical Applications
• Cutting tape, banding, pallet wrap and cardboard
Attribute | Value |
---|---|
Blade Material | Carbon Steel |
Blade Operation | Fixed |
Blade Shape | Straight |
Brand | Slice |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Black |
Handle Material | Recycled Plastic |
MFR Part No. | ECO-200XC-30EX |
Type | Box Cutter |
UNSPSC Code | 27111503 |