£5.79
Ex VAT
£6.95
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
Lightweight design with a completely recessed blade that helps reduce the risk of injury.
Features & Benefits
• Hook piercer pierces and cuts through single/double wall corrugate.
• Single-sided replaceable blade head for convenience and waste reduction.
• Slip-resistant bi-material grip for comfort and control.
• Metal tape splitter pierces and cuts through thick layered tape in one motion.
• Lanyard hang hole for easy transportation and storage.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed |
Brand | Stanley |
Compatible Materials | Plastic Shrink Wrap Strapping Tape Twine |
EAN | 3253560103613 |
ECLASS Code | 21040602 |
Handle Colour | Black Yellow |
Handle Material | Bi-Material |
Insulated | No |
Knife Features | Lanyard Fixing Loop Slip-resistant Grip |
MFR Part No. | FMHT10361 |
Type | Safety Knife |
UNSPSC Code | 27111503 |