SKU:
STN5859082H
MPN:
FMHT10365-0
£9.79
Ex VAT
£11.75
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
Premium Auto-Retract Tri-Slide Safety Knife with a pressure-sensitive blade that automatically retracts once disengaged from the cutting surface. Its oversized, contoured tri-slide button can be engaged from three positions (top, left, and right side).
Features & Benefits
• Three blade depth settings limit blade exposure and help protect contents.
• Blade lock helps prevent accidental blade exposure.
• Metal body with ergonomic, slip-resistant bi-material grip for durability, comfort, and control.
• Quick, toolless blade change.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Self-retracting |
Blade Shape | Trapezoid Deep-edged, Rounded Blade Tips |
Brand | Stanley |
Compatible Materials | Plastic Shrink Wrap Strapping Tape Twine |
EAN | 3253560103651 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Black Yellow |
Handle Material | Bi-Material |
Insulated | No |
Knife Features | Lanyard Fixing Loop Tool-Less Blade Change |
MFR Part No. | FMHT10365 |
Type | Safety Knife |
UNSPSC Code | 27111503 |