£6.29
Ex VAT
£7.55
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Lightweight replaceable double-sided pull cutter with a recessed blade, integrated metal tape splitter and a slip-resistant bi-material grip on the handle. The pull cutter uses standard utility knife blades making blade change quick and easy.
Features
• Hook piercer pierces and cuts through single and double wall corrugate cardboard
• Slip-resistant bi-material grip for comfort and control
• Lanyard tether for easy transportation, security or storage
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed |
Brand | Stanley |
EAN | 3253560103729 |
ECLASS Code | 21040602 |
Handle Colour | Black Yellow |
Insulated | No |
Knife Features | Lanyard Fixing Loop Slip-resistant Grip |
MFR Part No. | FMHT10373 |
Type | Safety Knife |
UNSPSC Code | 27111503 |