£28.39
Ex VAT
£34.07
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Insulated Cable Jointers Coring Knife.
Overall Length (mm): 175.
Blade Length (mm): 65
Blade Length ("): 2.25
Weight (g): 120
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Brand | ITL Insulated Tools Ltd |
Compatible Materials | Wire |
EAN | 5052269018307 |
ECLASS Code | 21040602 |
Insulated | No |
MFR Part No. | 1830 |
Overall Length | 175mm |
Type | Cable Knife |
UNSPSC Code | 27111503 |