£39.99
Ex VAT
£47.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
The KCJ-1 Klever Kutter is a compact and versatile safety cutter with a recessed blade that can cut through a range of materials and minimise the risk of cutting injuries. Durable and easy to use, the blade is made from high-quality carbon steel for product longevity.
Features and Benefits
• Compact size makes it convenient to carry around on the job
• Lanyard hole allows for easy storage when not in use
• Can be recycled for an eco-friendly solution
Typical Applications
• Cutting tape, banding, pallet wrap and cardboard
• Warehousing applications
Attribute | Value |
---|---|
Blade Material | Aluminium |
Blade Operation | Fixed |
Blade Shape | Straight |
Brand | Slice |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Blue |
Handle Material | Carbon Steel |
MFR Part No. | KCJ-1 |
Type | Box Cutter |
UNSPSC Code | 27111503 |