SKU:
MRR5377596G
MPN:
50001010.02
£16.49
Ex VAT
£19.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
Hook bladed safety knife. It features an ergonomic handle that has a new shape helping the knife fit comfortably in your hand. The knife comes with an intuitively operated blade change button meaning the blade can be changed without any tools. Press once to remove the blade carrier with its securely held blade.
The automatic blade retraction guarantees a high degree of safety from cut injuries. As soon as you have started to cut, take your thumb off the slider, then the blade will retract into the handle immediately after leaving the material being cut.
Attribute | Value |
---|---|
Blade Material | Carbon Steel |
Blade Operation | Self-retracting |
Blade Shape | Rounded Tip/Pointed Tip |
Brand | Martor |
Compatible Materials | Cardboard Foam Foil Paper Polystyrene Shrink Wrap Strech Film Tape |
EAN | 4002632800894 |
ECLASS Code | 21040602 |
Hand Preference | both |
Handle Colour | Silver |
Handle Material | Aluminium |
Insulated | No |
Knife Features | Tool-Less Blade Change |
MFR Part No. | 50001010 |
Overall Length | 143mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |