noscriptMartor MAXISAFE NO. 101199.02 SAFETY KNIFE 101199.02 | Cromwell Tools

Martor

MAXISAFE NO. 101199.02 SAFETY KNIFE

SKU:

MRR5375669D

MPN:

101199.02

£12.49

Ex VAT

£14.99

Inc VAT

OUT OF STOCK

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    • Fully automatic blade retraction - a very high degree of safety
    • Tool-less blade change
    • Abrasion resistant
    • Ergonomic
    • 2-times usable blade
    • Extended blade length 19mm
    • Cutting depth 17mm
    • For right and left hander
    • Lanyard hole
    • TÜV-certified.


    Installed blade: No.99 - 0.63mm, deep-edged.
    Optional blade: No.199 - 0.63mm, deep-edged, stainless steel.
    No.60099 - 0.63mm, rounded blade tips, deep-edged.
    No.98 - 0.63mm.


    Measurements (LxWxH): 148 x 18 x 42mm.


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Blade Operation

    Retractable

    Blade Shape

    Straight

    Brand

    Martor

    Compatible Materials

    Cardboard Cord Foil Paper Shrink Wrap Strapping Strech Film Tape Yarn

    EAN

    4002632914720

    ECLASS Code

    21040602

    Hand Preference

    Right/Left Hand

    Handle Colour

    Black

    Handle Material

    ABS Plastic

    Insulated

    No

    Knife Features

    Tool-Less Blade Change

    MFR Part No.

    101199

    Overall Length

    148mm

    Type

    Safety Knife

    UNSPSC Code

    27111503