£19.49
Ex VAT
£23.39
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
This squeeze-grip safety knife with fully automatic blade retraction. The lightweight and user friendly SECUPRO MERAK lets you work safely, with little risk of cutting exhaustion. And there's much more: thanks to a shallow cutting depth, your goods are also well protected. No matter what material you cut
Features and Benefits
• Fully automatic blade retraction, providing safety
• Abrasion resistant
• Very ergonomic
• Safety lock
Typical Applications
• Opening boxes and packaging
• Suitable for a variety of materials
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Self-retracting |
Blade Shape | Straight |
Brand | Martor |
Compatible Materials | Cardboard Cord Foil Paper Shrink Wrap Strapping Strech Film Tape Yarn |
EAN | 4002632920578 |
ECLASS Code | 21040602 |
Hand Preference | Right Hand |
Handle Colour | Black |
Handle Material | Plastic |
Insulated | No |
Knife Features | Auto-lock Tool-Less Blade Change |
MFR Part No. | 124001.02 |
Overall Length | 128mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |