£1.59
Ex VAT
£1.91
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
With two blades, this safety cutter is the ideal product for opening boxes and packages and cutting most general-purpose materials found in warehouses. With a vibrant yellow, plastic outer, it is resistant to corrosion and general day-to-day punishment.
Features and Benefits
• Complete focus on safety, as there are no exposed blades
• Has two blades, one guarded for cutting plastic, film and bubblewrap and the other a blunt cutter used for opening taped boxes etc
• Possesses a pen clip attachment to store the product safely on your person
Typical Applications
• Ideal for use in warehouses, retail, production line and any other industry in which packages are delivered regularly and need accessing quickly and efficiently
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed |
Blade Shape | Straight |
Brand | Packer |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Strech Film |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Yellow |
Handle Material | Plastic |
Insulated | No |
Knife Features | Blade Enclosed in Product Twin Heads |
MFR Part No. | PSC-1 |
Type | Safety Knife |
UNSPSC Code | 27111503 |