£38.79
Ex VAT
£46.55
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
The QBAR safety knife is designed for tough cutting applications, with an automatic retracting blade to ensure hand and finger safety even when the thumb remains on the slider.
Features and Benefits
• Tool-free blade change ensures easy and safe blade replacement
• Three-sided slider is ergonomic in design and allows for various operations
• Central locking mechanism safely stores blades in the handle and reduces handling risks
• Integrated eyelet allows for safe storage when the knife isn't in use
• Tape splitter easily tackles thicker materials for operator convenience
Typical Applications
• Heavy duty cutting applications
• Manufacturing
• Warehouse and distribution
• Industrial environments
Attribute | Value |
---|---|
Blade Material | Aluminium |
Blade Operation | Self-retracting |
Blade Shape | Trapezoid |
Brand | Slice |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Black Silver |
Handle Material | Metal |
MFR Part No. | QBAR |
Type | Safety Knife |
UNSPSC Code | 27111503 |