£32.49
Ex VAT
£38.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
The DFC 364 Safety Cutter from Slice® comes in a handy pack of ten and is designed for maximum safety when tackling packaging materials. The long nose makes puncturing tape or boxes a simple task, while the concealed blade keeps hands safe and minimises the risk of injury.
Features and Benefits
• Tape splitter easily opens boxes for operator convenience
• Layard hole allows for safe storage when not in use
• Can be recycled for a more eco-friendly solution
Typical Applications
• Cutting tape, banding and pallet wrap
• Cardboard
• Goods In
• Warehousing
Attribute | Value |
---|---|
Blade Material | Aluminium |
Blade Operation | Fixed |
Blade Shape | Straight |
Brand | Slice |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Yellow |
Handle Material | Plastic |
MFR Part No. | DFC364 |
Type | Box Cutter |
UNSPSC Code | 27111503 |