£2.09
Ex VAT
£2.51
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
• Concealed blade - a maximum degree of safety
• Disposable knife
• Abrasion resistant
• Ergonomic
• 2-times usable blade
• Cutting depth 4mm
• For right and left hander
• Lanyard hole
• GS-certified for approved safety.
Measurements (LxWxH): 118 x 4 x 35.4mm.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed |
Blade Shape | Straight |
Brand | Martor |
Compatible Materials | Cardboard Cord Foil Paper Shrink Wrap Strech Film Tape Yarn |
EAN | 4002632850080 |
ECLASS Code | 21040602 |
Hand Preference | Right Hand |
Handle Colour | Black |
Handle Material | ABS Plastic |
Insulated | No |
MFR Part No. | 145001 |
Overall Length | 118mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |