£3.19
Ex VAT
£3.83
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
Made from over eighty percent of recycled plastic, the Secumax 148 disposable safety knife is robust and ideal for tough cutting tasks. Lightweight and ergonomically shaped, the knife body is reinforced with glass fibre, with a plastic-covered twin-edged cutting blade for a longer service life.
Features and Benefits
• Maximum safety design with a 0.5mm thick blade covered by moulded plastic to allow for controlled cutting only
• Abrasion resistant to prevent blade dulling
• Ergonomic design with a curved handle for comfort in the hand
• Lanyard hole for storage around the neck or attached to a belt for easy access
• 6.2mm cutting depth for convenience
• 2-edge cutting blade for a sharper edge for longer
• Suitable for both right and left handers for excellent handling convenience
Typical Applications
• Cardboard (up to 2-ply)
• Wrapping, stretch and shrink foil
• Strapping band
• Bagged goods
• Paper or foil layers
• Wool, yarn and cord
• Felt
• Rubber
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Blade Operation | Fixed |
Brand | Martor |
Compatible Materials | Card Cardboard Cord Felt Foil Paper Shrink Wrap Strapping Strech Film Yarn |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Black |
Handle Material | Fibreglass Reinforced Recycled Plastic |
Insulated | No |
Knife Features | Blade Enclosed in Product Lanyard Fixing Loop |
MFR Part No. | 148001.12 |
Overall Length | 142mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |