£14.49
Ex VAT
£17.39
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
A rounded nose safety knife that's strong, robust and long lasting. Its newly designed blade change makes the knife easy to work with just lift up at the blade change button and remove the cover. You can then directly access the 4-cutting edge blade.
It's new handle shape with the finger friendly contours will fit comfortably in your hand. The pre-set cutting angle is also kind to the hand and arm helping you to position the knife for cutting.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed |
Blade Shape | Round |
Brand | Martor |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Strech Film |
EAN | 4002632800900 |
ECLASS Code | 21040602 |
Handle Colour | Black |
Handle Material | Fibreglass |
Insulated | No |
Knife Features | Tool-Less Blade Change |
MFR Part No. | 32000110 |
Overall Length | 158mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |