noscriptMartor Secumax 350 Box Cutter Safety Knife, 154 x 12 x 40 mm 350001 | Cromwell Tools

Martor

Secumax 350 Box Cutter Safety Knife, 154 x 12 x 40 mm

SKU:

MRR5377550B

MPN:

350001

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    Combining heavy-duty cutting with a lightweight design, this SECUMAX safety knife from Martor® emphasises safety and quality. With an ergonomic design, two-use blade, tape splitter, integral blade storage and a soft grip, it really is the ideal tool for cutting needs.


    Features and Benefits
    • The concealed blade ensures a maximum degree of safety
    • Tool-less blade change bolsters safety and easy of use
    • Ergonomically shaped for user comfort and control
    • Blade can be used twice by simply flipping the blade over
    • Spare blade is supplied within the body for convenience
    • Possesses two cutting edges and two tape splitters for multi-purpose usage
    • Ambidextrous design allows both left and right-handed users to utilise the tool
    • Large lanyard hole at the back of the tool allows you to hang the tool around your person


    Typical Applications
    • Retail
    • Warehousing
    • Crafts


    Standards
    • TÜV-certified


    Notes
    • Installed blade No.3550 - 0.30mm


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Blade Operation

    Fixed

    Blade Shape

    Straight

    Brand

    Martor

    Compatible Materials

    Cardboard Foil Paper Shrink Wrap Strapping Strech Film Tape

    ECLASS Code

    21040602

    Hand Preference

    Right Hand

    Handle Colour

    Black

    Handle Material

    ABS Plastic

    Insulated

    No

    Knife Features

    Tool-Less Blade Change

    MFR Part No.

    350001

    Overall Length

    154mm

    Type

    Safety Knife

    UNSPSC Code

    27111503