£13.49
Ex VAT
£16.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
Manufactured from ninety-eight percent of recycled plastic, the Secumax 350 sustainable safety knife cuts through common materials. The concealed blade design provides a double function with two cutting edges and two tape splitters, while the plastic cover protects hands and product from damage.
Features and Benefits
• Tool-less blade change with a swing open blade magazine for safe rotation or replacement
• Abrasion resistant for a long service life
• 6mm cutting depth convenience
• Lanyard hole for round the neck or belt loop storage
• Suitable for both right and left handers
Typical Applications
• Cardboard (up to 2-ply)
• Wrapping, stretch and shrink foil
• Tape
• Bagged goods
• Foil or paper layers
• Wool, yarn and cord
• Tape
• Strapping
• Felt
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Blade Operation | Fixed |
Brand | Martor |
Compatible Materials | Adhesive Tape Card Cardboard Cord Felt Foil Paper Plastic Plastic Film Strapping |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Black |
Handle Material | Fibreglass Reinforced Recycled Plastic |
Insulated | No |
Knife Features | Blade Enclosed in Product Lanyard Fixing Loop Tool-Less Blade Change Twin Heads |
MFR Part No. | 350040.02 |
Overall Length | 154mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |