£17.79
Ex VAT
£21.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
• Concealed blade - a maximum degree of safety
• Tool-less blade change
• Abrasion resistant
• Very ergonomic
• 4-times usable blade
• Cutting depth 7mm
• Tape splitter
• For right and left hander
• Lanyard hole
• TÜV-certified.
Installed blade: No.45 - 0.30 mm.
Optional blade: No.145 - 0.30 mm, stainless steel.
Measurements (LxWxH): 207 x 10 x 66mm.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed Blade |
Blade Shape | Straight |
Brand | Martor |
Compatible Materials | Adhesive Tape |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Black |
Handle Material | ABS Plastic |
MFR Part No. | 121001 |
Overall Length | 207mm |
Type | Utility Knife |
UNSPSC Code | 27111503 |