£25.49
Ex VAT
£30.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
• Concealed blade - a maximum degree of safety
• Tool-less blade change
• Very abrasion resistant
• Very ergonomic
• 4-times usable blade
• Cutting depth 7mm
• For right and left hander
• TÜV-certified.
Installed blade: No.37040 - 0.40 mm, deep-edged.
Optional blades: No.13730 - 0.30 mm, stainless steel.
No.83730 - 0.30 mm, stainless steel, TiN coated.
Measurements (LxWxH): 112 x 19 x 84.5mm.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed |
Blade Shape | Straight |
Brand | Martor |
Compatible Materials | Cardboard Coated Film Foil Laminated Film Paper Shrink Wrap Strapping Strech Film |
ECLASS Code | 21040602 |
Hand Preference | Right Hand |
Handle Colour | Black |
Handle Material | High Impact Plastic |
Insulated | No |
Knife Features | Auto-Blade Guard |
MFR Part No. | 437 |
Overall Length | 113mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |