£4.79
Ex VAT
£5.75
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
• Automatic blade retraction - a high degree of safety
• Tool-less blade change
• Abrasion resistant
• Very ergonomic
• 4-times usable blade
• Extended blade length 13mm
• Cutting depth 10mm
• For right and left hander
• Soft-grip
• Lanyard hole
• TÜV-certified.
Installed blade: No.45 - 0.30mm.
Optional blade: No.145 - 0.30mm, stainless steel.
Measurements (LxWxH): 109.5 x 13.5 x 34mm.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Martor |
Compatible Materials | Cardboard Foil Paper Shrink Wrap Strapping Strech Film Tape |
EAN | 4002632921087 |
ECLASS Code | 21040602 |
Hand Preference | Right Hand |
Handle Colour | Black |
Handle Material | Plastic |
Insulated | No |
Knife Features | Tool-Less Blade Change |
MFR Part No. | 175001 |
Overall Length | 110mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |