£18.99
Ex VAT
£22.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
Uniquely designed for safety whilst offering a long blade, the SECUNORM 380 boasts the title of being the first safety knife to extend to almost 8cm whilst also featuring safe automatic blade retraction. Fitted with a transportation lock, easy blade changer and ergonomic rubber handle, the emphasis is on safety first, with quality maintained through the product's robust finish.
Features and Benefits
• Ergonomic soft grip handle and ribbed blade slider ensures comfort and optimum grip and control when using the product
• Easy action, safe blade replacement that doesn't require any tools - simply press down on the small blade change activator to gain access to the blade holder and blade
• Can be used by both left and right handed people, making it a versatile product
• Integrated eyelet at the base of the product allows you to attach it to a lanyard, piece of string or whatever it may be that you'd like to attach your product to for safekeeping
• Automatic blade retraction guarantees a high degree of safety from injuries
• Possesses a long blade extension to guarantee optimum safety when cutting a host of materials
• Manufactured from abrasion resistant steel making for a robust product finish
Typical Applications
• Ideal for use when cutting:
• Fleece
• Felt
• Cardboard (up to 4-ply)
• Laminated film
• PVC
• Tape
• Bagged goods
• Foam and polystyrene
• Layered paper sheets
Standards
• TÜV-certified
Notes
• Installed blade: No.79
• Other blades that are also compatible with the product are: No.179, No.7940 and No.17940
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Self-retracting |
Blade Shape | Straight |
Brand | Martor |
Compatible Materials | Cardboard Foam Foil Paper Polystyrene Shrink Wrap Strech Film Tape |
EAN | 4002632921100 |
ECLASS Code | 21040602 |
Hand Preference | Right Hand |
Handle Colour | Black |
Handle Material | Plastic |
Insulated | No |
Knife Features | Auto-lock Tool-Less Blade Change |
MFR Part No. | 380001 |
Overall Length | 170mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |