SKU:
MRR5377593D
MPN:
50000510.02
£17.79
Ex VAT
£21.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
4 Variations Available
Product Details
Product Specification
Product Documents
Building on the previous model, this SECUNORM 500 safety knife boasts improved user comfort, safety and all-around quality. With an aluminium handle for easier wielding and easier cutting, an ambidextrous design and a tool-less blade change, the knife still possesses the same automatic blade retraction as its predecessor. Fitted with a trapezoid safety blade and available in a variety of sizes for a range of needs.
Features and Benefits
• Ergonomic handle ensures the knife fits comfortably into the hand of the user for additional control when using
• Abrasion-resistant aluminium body is durable and robust
• Has an easy, tool-less blade change with a button to release the blade chamber
• Ambidextrous design ensures both left and right-handed users will be comfortable using the blade
• Automatic blade retraction keeps the user safe and avoids accidental cutting
• Shortened blade ensures you don't need to change the cutting depth often
• Available in varying sizes to suit your needs
Typical Applications
• Retail
• Warehousing
• Production Line
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Self-retracting |
Blade Shape | Trapezoid Deep-edged, Rounded Blade Tips |
Brand | Martor |
Compatible Materials | Cardboard Foam Foil Paper Polystyrene Shrink Wrap Strech Film Tape |
EAN | 4002632800856 |
ECLASS Code | 21040602 |
Hand Preference | both |
Handle Colour | Silver |
Handle Material | Aluminium |
Insulated | No |
Knife Features | Tool-Less Blade Change |
MFR Part No. | 50000510 |
Overall Length | 143mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |