£15.99
Ex VAT
£19.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
Designed for safety and longevity, the SECUNORM 525 Safety Knife is ideal for versatile and everyday cutting. With an ergonomic design, the knife possesses a large cutting depth of up to 21 mm allowing the user to easily cut a variety of cutting materials including 3-ply cardboard. Fitted with automatic blade retraction as standard and a magnet to hold the blade in place to reduce the risk of accidental cutting and blade slippage.
Features and Benefits
• Safer blade change due to the magnet that holds the blade safely in place until you are ready to change the blade
• Very abrasion resistant making for a long product life
• Ergonomic design improves user comfort and handling
• Blade possesses a double-edged cutting action, simply flip the blade when the first side becomes blunt
• Robust aluminium handle improves product life and can withstand everyday use and punishment
• Ambidextrous design allows both left and right-handed users to operate the blade for versatility
• Lanyard hole at the bottom of the product allows you to easily hang the knife from your person and store it efficiently when not in use
• Grooved blade slider allows you to easily adjust the cutting depth to your desired level depending on your needs
Typical Applications
• Retail
• Food Industry
• Warehousing
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Self-retracting |
Blade Shape | Trapezoid |
Brand | Martor |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Black Blue Grey |
Handle Material | Aluminium |
Insulated | No |
MFR Part No. | 52500410.02 |
Overall Length | 143mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |