£38.49
Ex VAT
£46.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
With a blade manufactured from high quality steel and a optimum weight aluminium handle, this SECUPRO 625 safety knife has been specially designed for heavy duty cutting. Possessing several safety features such as blade retraction and lever lock, a high quality ergonomic design and an impressive cutting depth, this safety knife is the ideal product for professional users.
Features and Benefits
• Design that focuses on ergonomics, with a soft grip at the back, a light curve to the handle and a long, smooth lever for comfort and ease whilst using
• Possesses a safety blade retraction feature at the front part of the handle, as well as a lever lock to prevent accidental blade release
• Is suited for both left and right handed users making it versatile
• Long blade extension allows for an impressive cutting depth for a safety knife
• Easy blade change in just a few steps without the use of tools - both edges of the blade can also be used to save regular replacement
• Also possesses a handy lanyard hole to allow you to hand your product from a lanyard or on a hook when not in use
Typical Applications
• Suited for cutting a variety of materials including:
• Cardboard (up to 3-ply)
• Bagged goods
• Plastic strapping band
• Rubber
• Leather
• PVC
• Carpet
• Felt
• Fleece
• Textiles
Standards
• GS-certified for approved safety
Notes
• Installed blade: No.60099
• Also suits blades No.99, No.199 and No.98
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Self-retracting |
Blade Shape | Straight |
Brand | Martor |
Compatible Materials | Cardboard Carpet Felt Foil Leather Paper PVC Rubber Shrink Wrap Slabbing Material Strapping Strech Film Tape Textiles |
EAN | 4002632921865 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Silver |
Handle Material | Aluminium |
Insulated | No |
Knife Features | Tool-Less Blade Change |
MFR Part No. | 625001 |
Overall Length | 154mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |