Martor

Secupro Martego Retractable Safety Knife, 155 x 18 x 48.5 mm, 122001

SKU:

MRR5375626D

MPN:

122001.02

£29.99

Ex VAT

£35.99

Inc VAT

IN STOCK (21)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    With automatic blade retraction, this safety knife emphasises user protection at every turn. Constructed from a durable aluminium body, fitted with a 4 edged steel blade and featuring a high power magnet to stop the blade from falling out. For versatile cutting for both left and right-handed users.


    Features and Benefits
    • Ambidextrous design makes the product suitable for both left and right-handed users
    • Safer blade change due to the integrated magnet that ensures the blade does not fall out
    • Tool-less blade change is easy and quick
    • Ergonomic design makes cutting comfortable and bolsters user control
    • Safety lock minimises the risk of accidental cutting
    • 4 edge cutting blade means 4 times the amount of use as a regular blade


    Typical Applications
    • Retail
    • Warehousing
    • Production Line


    Standards
    • TÜV-certified


    Notes
    • Installed blade: No.92 - 0.40 mm, deep-edged
    • Optional blade: No.192 - 0.40 mm, deep-edged, stainless steel


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Blade Operation

    Retractable

    Blade Shape

    Straight

    Brand

    Martor

    Compatible Materials

    Cardboard Foil Paper Shrink Wrap Slabbing Material Strapping Strech Film Tape

    EAN

    4002632920073

    ECLASS Code

    21040602

    Hand Preference

    Right/Left Hand

    Handle Colour

    Silver

    Handle Material

    Aluminium

    Insulated

    No

    Knife Features

    Lanyard Fixing Loop

    MFR Part No.

    122001.02

    Overall Length

    155mm

    Type

    Safety Knife

    UNSPSC Code

    27111503