Martor

Secupro Maxisafe Retractable Safety Knife, 148 x 18 x 42 mm

SKU:

MRR5377601B

MPN:

10139910.02

£12.79

Ex VAT

£15.35

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    The SECUPRO MAXISAFE safety knife possesses an ergonomic design, three sided grooved slider, fully automatic blade retraction, a robust handle made from high-quality plastic or the additional metal cap. Available in three variations, the product boasts quality and comfortablity.


    Features and Benefits
    • Ergonomic design ensures maximum user comfort, grip and control when using
    • 3 sided slider lets you adjust the knife's cutting depth from either side or above for ease
    • Simple and toolless bade change to reduce downtime
    • Blade is two sided for double the usage
    • Metal abrasion shield on the underside of the knife head protects against general wear and tear
    • Retractable blade action reduces the risk of injury or accidental cutting
    • Available in three variations, the standard model, one with a metal end cap and one fitted with a rounded blade to allow you to select the product that best suits your needs


    Typical Applications
    • Retail
    • Warehousing
    • Logistics


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Material

    Carbon Steel

    Blade Operation

    Self-retracting

    Blade Shape

    Straight

    Brand

    Martor

    Compatible Materials

    Adhesive Tape Cardboard Foil Paper Shrink Wrap Strech Film

    EAN

    4002632801556

    ECLASS Code

    21040602

    Hand Preference

    Right/Left Hand

    Handle Colour

    Black

    Handle Material

    Fibreglass

    Insulated

    No

    MFR Part No.

    10139910.02

    Overall Length

    148mm

    Type

    Safety Knife

    UNSPSC Code

    27111503