SKU:
MRR5377602C
MPN:
10150610.02
£12.79
Ex VAT
£15.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
3 Variations Available
Product Details
Product Specification
Product Documents
The SECUPRO MAXISAFE safety knife possesses an ergonomic design, three sided grooved slider, fully automatic blade retraction, a robust handle made from high-quality plastic or the additional metal cap. Available in three variations, the product boasts quality and comfortablity.
Features and Benefits
• Ergonomic design ensures maximum user comfort, grip and control when using
• 3 sided slider lets you adjust the knife's cutting depth from either side or above for ease
• Simple and toolless bade change to reduce downtime
• Blade is two sided for double the usage
• Metal abrasion shield on the underside of the knife head protects against general wear and tear
• Retractable blade action reduces the risk of injury or accidental cutting
• Available in three variations, the standard model, one with a metal end cap and one fitted with a rounded blade to allow you to select the product that best suits your needs
Typical Applications
• Retail
• Warehousing
• Logistics
Attribute | Value |
---|---|
Blade Material | Carbon Steel |
Blade Operation | Self-retracting |
Blade Shape | Trapezoid Deep-edged, Rounded Blade Tips |
Brand | Martor |
Compatible Materials | Adhesive Tape Cardboard Foil Paper Shrink Wrap Strech Film |
EAN | 4002632801563 |
ECLASS Code | 21040602 |
Handle Colour | Black |
Handle Material | Fibreglass |
Insulated | No |
Knife Features | Tool-Less Blade Change |
MFR Part No. | 10150610 |
Overall Length | 148mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |