Martor

Secupro Megasafe Retractable Safety Knife, 153 x 26 x 38 mm, 116001

SKU:

MRR5375700E

MPN:

116001.02

£25.99

Ex VAT

£31.19

Inc VAT

IN STOCK (33)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    With a large cutting depth for a safety knife, this fully retractable model from MARTOR® makes easy work of cutting through paper, card, textiles, rubber and many more materials. The fully automatic blade retraction keeps you safe whilst working and the double edged blade keeps you working for longer between blade changes.


    Features and Benefits
    • 100% aluminium handle is ergonomic to bolster grip and control
    • Easy tool-less blade change without having to open the knife
    • Soft grip slider is easy on the thumbs even with repetitive work
    • Suited for both left and right handed users
    • Double edged cutting blade allows you to flip the blade when one side is blunt


    Typical Applications
    • Retail
    • Warehousing
    • Production Line
    • Carpet Installation


    Notes
    • Installed blade: No.99 - 0.63 mm, deep-edged
    • Other compatible blades: No.199 - 0.63 mm, deep-edged, stainless steel
    No.60099 - 0.63 mm, rounded blade tips, deep-edged. No.98 - 0.63mm


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Material

    Stainless Steel

    Blade Operation

    Retractable

    Blade Shape

    Straight

    Brand

    Martor

    Compatible Materials

    Cardboard Shrink Wrap Slabbing Material Strapping Strech Film Tape

    ECLASS Code

    21040602

    Hand Preference

    Right/Left Hand

    Handle Colour

    Black

    Handle Material

    Aluminium

    Insulated

    No

    Knife Features

    Auto-lock

    MFR Part No.

    116001.02

    Overall Length

    153mm

    Type

    Safety Knife

    UNSPSC Code

    27111503