£32.79
Ex VAT
£39.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
The smart retracting metal squeeze knife delivers high-performance cutting with an ergonomic, squeezable handle for easy blade activation. The blade automatically retracts as soon as the blade leaves the cutting surface to ensure maximum protection against cutting injuries.
Features and Benefits
• Ceramic blade technology lasts up to 11X longer than metal blades
• Ceramic material is more finger-friendly and reduces cut injuries
• Rounded blade can be locked to avoid accidental exposure
• Lanyard hole for convenient storage when not in use
• Blade can be flipped to use both sides for economy in use
Typical Applications
• Warehousing
• Industrial settings
Attribute | Value |
---|---|
Blade Material | Ceramic |
Blade Operation | Self-retracting |
Blade Shape | Trapezoid |
Brand | Slice |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Silver |
Handle Material | Metal |
MFR Part No. | 10494 |
Type | Safety Knife |
UNSPSC Code | 27111503 |