£2.89
Ex VAT
£3.47
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
A lightweight Single-Sided Pull Cutter designed to help reduce user fatigue.
Features & Benefits
• Completely recessed blade helps reduce risk of injury.
• Hook piercer pierces and cuts through single/double wall corrugate.
• Tape splitter pierces and cuts through tape in one motion.
• Lanyard hang hole for easy transportation and storage.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed |
Brand | Stanley |
Compatible Materials | Plastic Shrink Wrap Strapping Tape Twine |
EAN | 3253560103569 |
ECLASS Code | 21040602 |
Handle Colour | Black Yellow |
Handle Material | Bi-Material |
Insulated | No |
Knife Features | Lanyard Fixing Loop |
MFR Part No. | STHT10356 |
Type | Safety Knife |
UNSPSC Code | 27111503 |