£28.49
Ex VAT
£34.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
A lightweight single-sided round tip bi-material pull cutter designed to reduce fatigue. Equipped with a rounded nose and recessed blade that helps reduce the risk of injury and damage to internal products. Ideal for cutting through shrink wrap and film.
Features & Benefits
• Metal tape splitter pierces and cuts through thick layered tape in one motion.
• Slip-resistant bi-material grip for comfort and control.
• Lanyard hang hole for easy transportation and storage.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed |
Blade Shape | Round |
Brand | Stanley |
Compatible Materials | Plastic Shrink Wrap Tape Twine |
EAN | 3253561103575 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Black Yellow |
Handle Material | Bi-Material |
Insulated | No |
Knife Features | Lanyard Fixing Loop Slip-resistant Grip |
MFR Part No. | STHT10357A |
Type | Safety Knife |
UNSPSC Code | 27111503 |