£36.49
Ex VAT
£43.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
The VICTA auto-retract safety knife is a high-performance safety knife that provides three cutting depths (4mm, 12mm and 22mm). The Squeeze trigger mechanism allows for automatic blade retraction to keep hands protected against cutting injuries.
Features and Benefits
• Ergonomic squeeze trigger for comfort and safety
• Lanyard hole allows for safe storage
• The knife can be set to a choice of three blade depths for convenience
• Trigger handle lock machanism can prevent accidental blade exposure
Typical Applications
• Heavy duty cutting applications
• Manufacturing
• Warehouse
• Industrial environments
Attribute | Value |
---|---|
Blade Material | Aluminium |
Blade Operation | Self-retracting |
Blade Shape | Trapezoid |
Brand | Slice |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Silver |
Handle Material | Metal |
MFR Part No. | E13206-9 |
Type | Safety Knife |
UNSPSC Code | 27111503 |