£40.49
Ex VAT
£48.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
The VICTA smart-retract safety knife delivers automatic blade retraction the moment the blade leaves the surface material. Ideal for cutting thick and abrasive materials, the squeeze trigger design is extremely safe to use and keeps hands protected against cutting injuries.
Features and Benefits
• Automatic blade retraction for maximum safety
• Lanyard hole allows for safe storage
• The knife has a 20mm cutting depth for industrial cutting applications
• Trigger handle lock machanism can prevent accidental blade exposure
• Can be recycled for reduced waste sent to landfill
Typical Applications
• Heavy duty cutting applications
• Manufacturing
• Warehouse
• Industrial environments
Attribute | Value |
---|---|
Blade Material | Aluminium |
Blade Operation | Self-retracting |
Blade Shape | Trapezoid |
Brand | Slice |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Silver |
Handle Material | Metal |
MFR Part No. | E13302-9 |
Type | Safety Knife |
UNSPSC Code | 27111503 |