£16.49
Ex VAT
£19.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
The Klever X-Change safety knife provides comfort and optimised safety for a wide range of cutting applications.
Features and Benefits
• Tape splitter easily opens boxes without damaging contents
• Lanyard hole allows for convenient storage when not in use
• Can be recycled to reduce waste sent to landfill
• 'Soft Touch' ergonomic handle for operator comfort and reduced hand fatigue
• Supplied with a pre-loaded head (additional heads sold separately)
Typical Applications
• Cutting tape, banding, pallet wrap and cardboard
Attribute | Value |
---|---|
Blade Material | Aluminium |
Blade Operation | Fixed |
Blade Shape | Straight |
Brand | Slice |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
MFR Part No. | KCJ-XC-30 |
Type | Box Cutter |
UNSPSC Code | 27111503 |