£20.99
Ex VAT
£25.19
Inc VAT
2 Variations Available
Product Details
Product Specification
A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades.
Bi-metal construction allows blades to bend and flex without breaking.
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Steel |
Brand | Lenox |
EAN | 0082472201451 |
For Use With | Hacksaw |
MFR Part No. | 20145V224HE |
Pack Quantity | 10 |
UNSPSC Code | 27111501 |