£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Product Documents
Fitted with a 300 mm (12") Sandflex® 24 TPI bi-metal blade, this reliable hacksaw frame and blade is an ideal all-round cutting tool. With a comfortable handle, sturdy frame, durable blade and additional front grip, the tool has everything you ned to achieve excellent cutting results.
Features and Benefits
• Slim design allows the user to work in restricted areas
• Blade can also be mounted at a 90° angle for flush cutting
• Specially designed grip at the front provides improved support for the guiding hand for optimum cutting performance
• Lightweight construction makes for an easy to use product
• Blade is shatterproof to bolster user safety
Typical Applications
• Workshops
• Construction
• DIY
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Bi-Metal |
Brand | Bahco |
Compatible Materials | Plastic |
EAN | 7311518240936 |
Frame Material | Aluminium |
Handle Material | Die Cast Metal |
Handle Shape | D-shape |
Includes | Bi-metal Blade In-frame Spare Blade Storage |
Insulated | No |
MFR Part No. | 317 |
Overall Length | 432mm |
Positions | 90° |
Saw Tooth Size | 24TPI |
Tension Adjustment Style | Manual |
Throat Depth | 110mm |
Type | Hacksaw |
UNSPSC Code | 27111501 |