£2.69
Ex VAT
£3.23
Inc VAT
3 Variations Available
Product Details
Product Specification
Manufactured from High Speed Steel (HSS), these hacksaw blades are suited for general purpose applications. With a hardened edge, each blade is virtually unbreakable. The HSS construction provides flexibility and safety but less wear resistance than an all hard or bi-metal blades.
Features and Benefits
• Manufactured from High Speed Steel (HSS) to deliver accurate and precise cuts quickly
• Cutting edge is hardened for longevity
• HSS blades provide both flexibility and an unbreakable design for resilience
• Available in three specifications to suit your requirements and application
Typical Applications
• Carpentry
• Construction
• DIY
Attribute | Value |
---|---|
Blade Dimensions | 12"x1/2"x32TPI |
Blade Edge | Serrated |
Blade Length | 300mm |
Blade Material | High Speed Steel |
Blade Shape | Straight |
Brand | Eclipse Blue |
For Use With | Hacksaw |
MFR Part No. | AS47P |
Pack Quantity | 1 |
UNSPSC Code | 27111501 |