£13.99
Ex VAT
£16.79
Inc VAT
Product Details
Product Specification
SIP Assorted Scroll Saw Blades features 10 high strength scroll saws blades - for use with SIP scroll saw 01947. These class-leading pin-end blades will handle the most strenuous tasks with ease.
Features and Benefits
• Pack of 10, Assorted
• Will handle even the most demanding tasks with ease
• For use on SIP Scroll Saw 01947
Attribute | Value |
---|---|
Blade Dimensions | Assorted, Standard size |
Blade Edge | Assorted |
Blade Material | Steel |
Blade Shape | Assorted |
Brand | SIP |
For Use With | SIP Scroll Saw 01947 |
MFR Part No. | 6849 |
Pack Quantity | 10 |
UNSPSC Code | 27111501 |