£18.99
Ex VAT
£22.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed specifically for cutting metals, wood and plastics, this versatile saw has a 9 position handle that enables the blade to be fixed at different angles making the saw easier to use in awkward cutting positions. Product 73-66SR is a replacement blade manufactured to fit perfectly onto the saw body.
Features and Benefits
• Blade is designed to be angled in 1 of 9 pre-set positions for multi-purpose applications
• Die cast handle is designed for user comfort and control
• Blade retaining screw in the handle ensures stability of the blade
• Polyester coating on the blade bolsters durability
Typical Applications
• DIY
• Construction
Notes
• Product ECL5530790K is a replacement blade only, does not include the saw body
Attribute | Value |
---|---|
Blade Length | 465mm |
Blade Material | Steel |
Brand | Eclipse Blue |
EAN | 5012095074205 |
MFR Part No. | 72-66XR |
UNSPSC Code | 27111501 |