SKU:
ECL0401083D
MPN:
AA3045E
£3.47
Ex VAT
£4.16
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Made from a flexible bi-metal, these HSS blades are suited for hacksaw bodies.
Can safely be used under stress and twisting. Available in various sizes and specifications.
Features and Benefits
• Available in a range of sizes to suit your needs
• HSS (High Speed Steel) creates a clean cut
• Flexible bi-material blade is shatter-resistant
Typical Applications
• Woodworking
• Construction
Attribute | Value |
---|---|
Blade Dimensions | 12"x1/2"x18TPI |
Blade Length | 300mm |
Blade Material | Bi-Metal HSS/Steel Backing |
Brand | Eclipse Blue |
EAN | 5012095014683 |
For Use With | Hacksaw |
MFR Part No. | AA3045E |
Pack Quantity | 1 |
UNSPSC Code | 27111501 |