SKU:
ECL0401130M
MPN:
AE223R
£11.39
Ex VAT
£13.67
Inc VAT
20 Variations Available
Product Details
Product Specification
Product Documents
These HSS Hacksaw Blades are manufactured from M2 High Speed Steel and have been precision hardened. The blades are available in a variety of sizes and specifications to suit your precise needs.
Features and Benefits
• Manufactured entirely from top quality M2 High Speed Steel for durability
• Each blade is precisely hardened throughout its entire width for accurate cutting results
• Hardening process ensures a rigid back to the blade and gives the blade ability to deliver straight accurate cut time after time
• Designed specifically for consistently high performance and long life
• Capable of cutting even more difficult metals including alloys and stainless steels
• Available in a wide variety of sizes and specifications including different tooth pitches to cater for all varieties of materials and thicknesses
Typical Applications
• Carpentry
• Construction
• DIY
Attribute | Value |
---|---|
Blade Dimensions | 14"x1"x10TPI |
Blade Length | 350mm |
Blade Material | High Speed Steel |
Brand | Eclipse Blue |
For Use With | Hacksaw |
MFR Part No. | AE223R |
Pack Quantity | 1 |
UNSPSC Code | 27111501 |